Paper Collector, GDPR Compliant, HxWxD 420 X 320 X 320mm, Antique Silver/Blue

Order Code: ZT2701287S

£299.99 Inc VAT (20%)


Description

Paper collector, GDPR compliant, HxWxD 420 x 320 x 320 mm, antique silver/blue. Supplied = assembled. Height = 420 mm. Width = 320 mm. Depth = 320 mm. Capacity = 43 l. Material = sheet steel, galvanised and powder coated. Weight = 8.8 kg. Fittings = inner container. Colour = antique silver, blue. Feature = lockable. Product type = confidential bins. Spring loaded lock, for keeping sensitive data secure. Inner container adapted to A4 format, sheets placed on top of each other to save space. An ideal fit under the desk. GDPR compliant - made of zinc plated sheet steel with a powder coating.

See full description
Specifications for Paper Collector, GDPR Compliant, HxWxD 420 X 320 X 320mm, Antique Silver/Blue
  • Product Type
    Confidential Bins
  • Colour
    Blue
    Antique Silver
  • Supplied
    Assembled
  • Weight
    8.8kg
  • Capacity
    43L
  • Depth
    320mm
  • Width
    320mm
  • Height
    420mm
  • Fittings
    Inner Container
  • Features
    Lockable