Parchment A4 Letterhead Paper 95gsm Champagne (Pack of 100) PCL1601

Order Code: ZT1549152S

£24.99 Inc VAT (20%)


Description

Decadry Champagne Parchment Letterhead Paper is designed to provide you with the very best quality, ensuring that you have a fantastic way to create all your certificates and prestige documents. This 95gsm paper gets the best from your ink, allowing you to print without having to worry about any type of ink blot or smudging. With the ability to print through either laser or inkjet printers, this product is perfect for any workplace and versatile to your needs.
High quality parchment paper
Perfect for certificates and other prestige documents
Quality 95gsm paper
Suitable for use in Laser and Inkjet printers
Colour: Champagne
Size: A4 (210 x 297mm)
Pack of 100

See full description
Specifications for Parchment A4 Letterhead Paper 95gsm Champagne (Pack of 100) PCL1601
  • Pack Quantity
    100
  • Weight
    0.6851kg
  • MFR Part No.
    LX13498
  • Product Type
    Letterhead Paper
  • Colour
    Champagne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome