Photo Quality Ink Jet Paper, DIN A3+, 102g/m, 100 Sheets

Order Code: ZT1112023S

£65.99 Inc VAT (20%)


Description

Epson Photo Quality Ink Jet Paper, DIN A3+, 102g/m², 100 Sheets. Finish type: Matte, Media weight: 102 g/m², Paper size: A3+. Width: 330 mm, Height: 483 mm. Quantity per pack: 1 pc (s) , Package width: 335 mm, Package depth: 495 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 148 cm. Country of origin: Japan

See full description
Specifications for Photo Quality Ink Jet Paper, DIN A3+, 102g/m, 100 Sheets
  • Paper Type
    Photo Paper
  • Size
    A3+
  • Colour
    White
  • Product Type
    Specialist Papers
  • Finish
    Matt
  • Grammage
    102

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome