Photo Quality InkJet Paper - A4 - 100 Sheets

Order Code: ZT1112005S

£15.99 Inc VAT (20%)


Description

Epson Photo Quality Inkjet Paper - A4 - 100 Sheets. Finish type: Matte, Media weight: 102 g/m², Paper size: A4. Width: 210 mm, Height: 297 mm. Quantity per pack: 1 pc (s) , Package width: 220 mm, Package depth: 310 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 122 cm. Country of origin: Japan

See full description
Specifications for Photo Quality InkJet Paper - A4 - 100 Sheets
  • Width
    210mm
  • Height
    297mm
  • Paper Type
    Photo Paper
  • Finish
    Matt
  • Colour
    White
  • Size
    A4
  • Product Type
    Specialist Papers
  • Grammage
    102

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome