Precision Paper Guillotine A4 Cutting Length 320mm Blue

Order Code: ZT2120412S

£20.99 Inc VAT (20%)


Description

ValueX Precision Paper Guillotine A4 Cutting Length 320mm Blue If scissors are not quite up to the job, then this handy machine will make light work of your tasks. This guillotine will provide a much more cost-effective paper cutting option for the home and most busy offices. It is supplied complete with a guard, which protects your fingers from the blade and acts to secure the paper in place. The cutting length of this guillotine is 320mm and it has a built in locking mechanism table with area markings for accuracy of cutting. Its' ergonomically shaped handle makes the guillotine comfortable and smooth to use It is ideal for cutting paper, card and photographs.

See full description
Specifications for Precision Paper Guillotine A4 Cutting Length 320mm Blue
  • Colour
    Black/Blue
  • Size
    A4
  • Product Type
    Guillotines
  • Length of Cut
    320mm
  • Cut Capacity
    10 Sheets
  • Weight
    990g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome