Premier Copier Printer Paper


£5.49 Inc VAT (20%)
Up to 26.5% off

See 3 Product Variants
£5.49

Description

Designed for everyday use in high volume, high speed, copying and printing. Boasting high whiteness, excellent bulk and
stiffness, this paper gives a professional feel to your documents.

Features and Benefits
• Delivers excellent results in a wide range of office equipment including laser copiers, printers and inkjet technology

Notes
• Available in Size: A5, A4 and A3
• Weight: 80gsm
• Pack quantity: 500 sheets (1 ream)
• Colour: White

Feature Attributes

Pack Quantity:
500
Colour:
White
Weight:
80 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome