Premium A4 90gsm White (Pack of 500) HPT0321CL

Order Code: ZT1550302S

£11.99 Inc VAT (20%)


Description

With their experience at creating high quality printers and ink, HP is the perfect company for providing your paper. This HP Premium white A4 paper is specially engineered to ensure that it passes through your printer without creating any jams or mess. This paper also provides a clean and clear surface that allows for the application of ink without any type of bleeding or blotting. With a Colourlok system, ink dries on this paper quickly to reduce smudging and promote vivacity. Whiteness: CIE 168.
Paper designed for use in printers
Engineered to reduce jams
Suitable for all printers
With Colourok technology to reduce smudging
Whiteness: CIE168
Size: A4
Pack of 500

See full description
Specifications for Premium A4 90gsm White (Pack of 500) HPT0321CL
  • MFR Part No.
    RH00318
  • Pack Quantity
    500
  • Weight
    2.8991kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome