Premium Business A4 120GSM Paper Cream Wove PK500

Order Code: ZT1259693P

£39.99 Inc VAT (20%)


Description

Blake Premium Business Paper A4 120gsm Cream Wove (Pack 500) Made in an attractive soft cream hue for those who want to differentiate from the everyday white stationery envelopes. This range has become very popular and is now used by leading legal and government institutions.

Specifications for Premium Business A4 120GSM Paper Cream Wove PK500
  • Size
    A4
  • Colour
    Cream
  • MFR Part No.
    14057BL
  • Type
    Plain Paper
  • Finish
    Wove
  • Width
    210mm
  • Length
    297mm
  • Environment Support
    FSC Certified Product - Mix
  • Paper Colour
    Cream Wove
  • Grammage
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome