Premium Coated Paper 914mm x 91m 90gsm 97022851

Order Code: ZT1541117S

£69.99 Inc VAT (20%)


Description

This Canon Coated Premium Inkjet Paper is the ideal choice for printing with solid colour fills. It provides an excellent surface for inkjet printing with sharp contrast and vibrant colours - use for 3D CAD and GIS output, both monochrome and colour.
Premium coated paper roll for bright colours and excellent contrast
Grammage: 90gsm
Opacity: 91%
White matte finish
Supplied on 1x 91m roll
914mm wide

See full description
Specifications for Premium Coated Paper 914mm x 91m 90gsm 97022851
  • Weight
    8.2kg
  • MFR Part No.
    CO03419
  • Finish
    White Matte
  • Colour
    White
  • Grammage
    90g/m²
  • Product Type
    Coated Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome