Premium Pure Paper Super White Wove A4 120GSM PK50

Order Code: ZT1259713P

£10.29 Inc VAT (20%)


Description

Blake Premium Pure Paper A4 120gsm Super White Wove (Pack 50) The range comprises of 100% recycled, FSC certification products - the whitest recycled envelopes in the world. So, with its professional aesthetic, and environmentally friendly credentials, you can ensure that your mailings are working sustainably.

Specifications for Premium Pure Paper Super White Wove A4 120GSM PK50
  • Size
    A4
  • Colour
    White
  • MFR Part No.
    35435BL
  • Type
    Plain Paper
  • Length
    297mm
  • Material
    Paper
  • Width
    210mm
  • Finish
    Wove
  • Recycled Product
    100% Recycled Material
  • Grammage
    120
  • Paper Colour
    Super White Wove
  • Environment Support
    FSC Certified Product - Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome