Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Copier Paper
Recycled A4 80GSM (Pack of 2500) 003R91165
By Xerox
Order Code:
ZT1553803S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/copier-paper/recycled-a4-80gsm-pack-of-2500-003r91165/p/ZT1553803S
Add to quotation
View all Copier Paper
Description
Xerox Recycled A4 80GSM (Pack of 2500) 003R91165
Specifications
Specifications for Recycled A4 80GSM (Pack of 2500) 003R91165
Pack Quantity
40
Weight
12.37kg
MFR Part No.
XX08387
Depth
310mm
Width
275mm
Height
310mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome