Refill A5 Ruled Paper White (Pack of 25) 343008

Order Code: ZT1542053S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

For use in Filofax A5 organisers, this refill contains 25 sheets of A5 white paper, which is ruled for neat notes. The quality 80gsm paper is 6 hole punched for easy insertion into your A5 Filofax. Ideal for use as an addition to your diary for adding notes and jotting down information as required.
Refill for Filofax A5 Organisers
Ruled paper for notes
25 sheets
80gsm paper
6 hole punched
Colour: White
Size: A5

See full description
Specifications for Refill A5 Ruled Paper White (Pack of 25) 343008
  • Pack Quantity
    25
  • Weight
    0.0851kg
  • MFR Part No.
    FX343008
  • Size
    A5
  • Colour
    White
  • Paper Size
    A5
  • Number of Pages
    80
  • Number of Holes
    6