S Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 1250mm

Order Code: ZT2690886S

£999.99 Inc VAT (20%)


Description

S cutting stand, for paper and film up to 6 mm, cutting width 1250 mm. Supplied = flat pack. Height = 1050 mm. Width = 1550 mm. Depth = 800 mm. Cutting width = 1250 mm. For roll diameter = 750 mm. For roll weight = 100 kg. Product type = cutting stands. Particularly suitable for cutting bubble wrap film, foam film, tubular film and film. Basic cutting stand with cutting width of 800, 1050, 1250 or 1600 mm. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.

See full description
Specifications for S Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 1250mm
  • Product Type
    Cutting Stands
  • Supplied
    Flat Pack
  • Depth
    800mm
  • Width
    1550mm
  • Height
    1050mm
  • For Roll Weight
    100kg
  • Cutting Width
    1250mm
  • For Roll Diameter
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome