Self-Adhesive Photo Paper - A4 - 10 Sheets

Order Code: ZT1112161S

£14.99 Inc VAT (20%)


Description

Epson Self-Adhesive Photo Paper - A4 - 10 Sheets. Finish type: Matt, Media weight: 167 g/m², Paper size: A4. Quantity per pack: 1 pc (s) , Package width: 215 mm, Package depth: 300 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 62 cm. Country of origin: Japan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome