Symphony A4 Paper 80gsm Deep Tints Orange Ream 003R93953 (Pack of 500) 003R93953

Order Code: ZT1553823S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

Looking to add some colour to your life? Xerox A4 Symphony Orange Paper helps your documents stand out from the pack. Created according to the exacting standards applied to all Xerox products, it has the same smooth surface, printability and excellent opacity you've come to expect. Designed for high speed, high volume printing and compatible with all laser, inkjet and copier printers, this 80gsm paper is nothing less than the very best.
Brighten up your documents with Xerox Symphony orange paper
High grade 80gsm thickness lends a feeling of quality
High opacity enables duplex printing and limits bleed through
Beautifully smooth surface for maximum ink retention
Colour: Orange
Size: A4 (210 x 297mm)
Pack of 500

See full description
Specifications for Symphony A4 Paper 80gsm Deep Tints Orange Ream 003R93953 (Pack of 500) 003R93953
  • Weight
    2.4951kg
  • Pack Quantity
    500
  • MFR Part No.
    XX93953

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome