Universal on The Go A4 Paper 80gsm 3 Reams White (Pack of 1500) NAVA4OTG

Order Code: ZT1552901S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

More than just paper, Navigator Universal features a silky-smooth surface that delivers a range of benefits. It eliminates almost all problems with paper jams in printers, saving you time digging around to clear a jam, and it reduces abrasion on printer rollers for longer-lasting equipment. Toner adheres better to this paper, providing crisper, darker text and reducing waste toner. This paper is supplied in a pack of 3 reams (1,500 sheets).
Premium bright white paper with a silky touch
Suitable for copiers, fax and laser and inkjet printers
99.9% jam free means lower cost per print
Treated surface provides excellent ink absorption
Colour: White
Size: A4
Pack of 1500 sheets (3 Reams)

See full description
Specifications for Universal on The Go A4 Paper 80gsm 3 Reams White (Pack of 1500) NAVA4OTG
  • Weight
    7.786kg
  • Pack Quantity
    1500
  • MFR Part No.
    PPR87933

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome