1902564 Premium Plus Internal Glazed Case Cork 9 X A4

Order Code: ZT3382184S

£199.99 Inc VAT (20%)


Description

Secure - Cork pinboard surface, fits 9 x A4 sheets in one cabinet, 4mm security glass, lock & 2 keys supplied. The Nobo lockable, wall-mounted, glazed memo case is the practical yet stylish solution for creating eye-catching displays whilst keeping your notices in pristine condition and free from tampering.

Designed for indoor use, it features a contemporary aluminium frame, top quality cork lining and hinged glazed door. The Nobo display case comes assembled and ready to install, complete with instructions, invisible wall bracket and fixings.

Secure your important information will remain safe and intact thanks to the lockable door incorporating a top quality barrel lock. 2 identical keys are provided so you won’t be caught out if one goes missing. The strong, aluminium frame is powder coated for extra durability and corrosion resistance, whilst moulded nylon corners mean you won’t cut your fingers on any sharp edges. The 4mm toughened safety glass in the hinged door ensures optimum safety and security.

The stylish, aluminium frame adds a modern look to the traditional cork lining making this notice board ideal for most environments from offices to public buildings or schools. The top-quality cork is resilient and self-healing so maintains a smart appearance even with heavy use.

Once installed, it takes just seconds to pin up your notices and memos to create a tidy, eye-catching display.

See full description
Specifications for 1902564 Premium Plus Internal Glazed Case Cork 9 X A4
  • Frame Colour
    Aluminium
  • Product Type
    Internal Glazed Case
  • Glass Thickness
    4mm
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome