6XA4 Cork Backed Lockable Poster Showboard. Silver

Order Code: ZT2748614S

£179.99 Inc VAT (20%)


Description

SILVER FRAME - Cork Backed Lockable Poster Showboard - Weatherproof. 6 x A4.
• 4 x A4, 6 x A4, 9 x A4 and 12 x A4 are available
paper capacities.
• Can be used in Portrait & Landscape positions
• Weatherproof using avaibility by inside water
leakage isolation.
• The profile width is 45 mm and the depth of the
case is 36 mm.
• Each unit includes mounting screws and plugs.
• Max dimension 1200 x 2000mm.

See full description