0
1
2
3

Aluminium Frame Cork Noticeboard 900x600mm CA031170

Order Code: ZT1554067S

£42.99 Inc VAT (20%)


Description

Easily pin posters, notices and information for display on this Bi-Office Noticeboard. The top quality natural cork surface accepts pins for affixing documents and is self-healing to hide unsightly holes. The solid aluminium frame provides rigidity and a sleek look suitable for any office. It includes a wall fixing kit with corner caps that conceal the fittings for a quality finish. Notice what's important with our display boards.
Dimensions: 900x600mm
Self-healing cork surface eliminates pin holes
Includes wall fixing kit
Heavy duty aluminium frame
Buy a Cork Board and get a free pack of Push Pins
Normal terms and conditions apply. Available whilst stocks last. Promotion runs from 1 July 2023 until 30 September 2023. To receive your free gift, send an email titled: VOWQTR32023 to orders.uk@bisilque.com providing a copy of purchase receipt, and address details of where gift is to be sent. Please include contact name and telephone number

See full description
Specifications for Aluminium Frame Cork Noticeboard 900x600mm CA031170
  • Weight
    3kg
  • MFR Part No.
    BQ42031
  • Material
    Cork
  • Frame Material
    Aluminium
  • Type
    Fixed Bulletin Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome