0
1
2
3
4
5
6

Classic Corkboard 585 X 430 mm Black Wooden Frame

Order Code: ZT1060746S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%


Description

The Rexel Cork Noticeboard brings fashionable creativity to any workplace. Its black wooden frame allows the board to fit seamlessly into the décor of any space. Use push pins to tack documents and photos on to the fully tackable, long-lasting surface. 430mm x 580mm in size.

Specifications for Classic Corkboard 585 X 430 mm Black Wooden Frame
  • Height
    17.0mm
  • MFR Part No.
    1903922
  • Weight
    1.115kg
  • Depth
    585.0mm
  • Width
    420.0mm
  • Colour
    brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome