Combi Boards (half Cork/half Write-on/Wipe-off) 60cm x 40cm
Hover to enlarge the image

Combi Boards (half Cork/half Write-on/Wipe-off) 60cm x 40cm

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%

Product Description

Nicoline Combi Boards (half Cork/half Write-on/Wipe-off) 60cm x 40cm Dry Wipe Board with write-on/wipe-off surface combined with Cork surface also includes push pins/marker pen/hanging bracket

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications
Finish
Cork
Material
Cork
Type
Combi Board
Surface Material
Cork
Dimensions
60 x 40cm
Product Type
Combi Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome