Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Cork Boards
Cork Board with Black Frame, 585 X 430mm, Black
By Rexel
Order Code:
ZT1060388S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 +
£13.79
8%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cork-boards/cork-board-with-black-frame-585-x-430mm-black/p/ZT1060388S
Add to quotation
View all Cork Boards
Description
Rexel Cork Noticeboard with contemporary black decor frame - 585x430mm. Includes mounting kit.
Tags:
#BulkDiscount
Specifications
Specifications for Cork Board with Black Frame, 585 X 430mm, Black
Height
17.0mm
MFR Part No.
1903776
Width
432.0mm
Colour
brown
Depth
584.0mm
Weight
0.586kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome