Pin Board, Fabric Covering, Blue, WxH 1500 X 1000mm

Order Code: ZT2720418S

£399.99 Inc VAT (20%)


Description

Pin board, fabric covering, blue, WxH 1500 x 1000 mm. Supplied = assembled. Product type = fabric pinboards. Finish = fabric cover. Scope of delivery = mounting material. Width = 1500 mm. Height = 1000 mm. Weight = 6.27 kg. Colour of writing board = blue. Frame colour = silver. Frame material = anodised aluminium. Pinnable textile surface. Sturdy, convex hollow profile, combined with round corner connectors in grey. Convenient wall mounting: centering brackets are used for horizontal alignment when mounting. Can be used in portrait or landscape format.

See full description
Specifications for Pin Board, Fabric Covering, Blue, WxH 1500 X 1000mm
  • Product Type
    Fabric Pinboards
  • Finish
    Fabric Cover
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Height
    1000mm
  • Width
    1500mm
  • Weight
    6.27kg
  • Colour of Writing Board
    Blue
  • Frame Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome