Presentation Board, Cork, WxH 1200 X 1500mm

Order Code: ZT2720577S

£459.99 Inc VAT (20%)


Description

Presentation board, cork, WxH 1200 x 1500 mm. Supplied = assembled. Product type = presentation boards, stationary. Finish = cork. Feature = pinnable on both sides. Board width = 1200 mm. Board height = 1500 mm. Width = 1200 mm. Height = 1910 mm. Weight = 10.47 kg. Colour of writing board = brown. Frame colour = light grey. Base colour = light grey. Frame material = steel, powder coated. Base material = steel, coated. Free standing pinboard, can be used on both sides. Core made of sturdy, triple crossed corrugated cardboard panels. Adjustable feet made of tubular steel, powder coated in light grey, with floor protectors made of plastic. Repositioning the feet by 90° allows the board to be placed up against a wall to save space when not in use. Frame made of light grey (RAL 7035) powder coated steel profile. Can also be used as partitioning. Fast and easy to set up. Board dimensions HxW 1500 x 1200 mm. Overall height approx. 1905 mm.

See full description
Specifications for Presentation Board, Cork, WxH 1200 X 1500mm
  • Supplied
    Assembled
  • Finish
    Cork
  • Frame Colour
    Light Grey
  • Weight
    10.47kg
  • Product Type
    Presentation Boards, Stationary
  • Width
    1200mm
  • Height
    1910mm
  • Colour
    Light Grey
  • Board Height
    1500mm
  • Base Material
    Steel, Coated
  • Colour of Writing Board
    Brown
  • Frame Material
    Steel Powder Coated
  • Board Width
    1200mm
  • Features
    Pinnable On Both Sides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome