Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Desk Accessories & Organisers
19In Drawer Shelf 2U Black-
By Intellinet
Order Code:
ZT1558480S
£59.99
each
Inc VAT (20%)
£239.96 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
4
Add to basket
Minimum order quantity: 4.
Get it by
Mon, 30th Dec
In Stock
GBP
239.96
https://www.zoro.co.uk/shop/office-supplies-and-packaging/desk-accessories-and-organisers/19in-drawer-shelf-2u-black/p/ZT1558480S
Add to quotation
View all Desk Accessories & Organisers
Description
19in Drawer Shelf 2u Black- Shelf Depth 350mm
Tags:
#BulkDiscount
Specifications
Specifications for 19In Drawer Shelf 2U Black-
Width
482.6mm
Type
Drawer Unit
Weight
4.5kg
Height
88.9mm
Depth
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome