Agenda2 Vertical Sorter 226X354X174MM Charcoal
Hover to enlarge the image
0
1

Agenda2 Vertical Sorter 226X354X174MM Charcoal

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Product Description

The eco friendly Agenda2 Vertical Sorter, made from 100% recycled material, is a flexible storage solution for a range of items from standard stationery to heavy books and folders. Its strong dividers can be positioned portrait or landscape according to document size and adjusted to suit the purpose.

Specifications
MFR Part No.
2101031
Colour
Black
Width
361mm, 361.0mm
Depth
231mm, 231.0mm
Height
36mm, 36.0mm
Weight
0.94kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome