Fellowes Desktop Sorter Green-White

Fellowes Desktop Sorter Green-White

Order Code: ZT4972863S

£22.99 Inc VAT (20%)


Description

Add style to your living space or home with this Desktop Sorter unit from Bankers Box Style. It is stackable up to three units high and features eight useful compartments for organising paperwork and literature. The attractive, vintage inspired sage green and white will compliment any room. Comes with a FastFold automatic assembly shell to help you save time during set up. Made from FSC certified 100% recycled board.

Specifications for Fellowes Desktop Sorter Green-White
  • Recycled Product
    100% Recycled Board
  • Product Type
    Mailsorters
    Pigeon Hole Unit
  • Size
    8 Compartment
  • Environment Support
    FSC Certified
  • Stackable
    3 High
  • Dimensions (W x D x H)
    490x310x260mm
  • Colour
    Green
  • Material
    Recycled Board
  • Weight
    1.05kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome