Aluminium Clipboard, For Mounting On Trolleys, For A4, LxW 350 X 240mm

Order Code: ZT2700917S

£99.99 Inc VAT (20%)


Description

Aluminium clipboard, for mounting on trolleys, for A4, LxW 350 x 240 mm. Supplied = assembled. Format = A4. Length = 350 mm. Width = 240 mm. Colour = silver. Material = aluminium. Finish = coated in clear varnish. Model = for permanent mounting. Product type = writing boards/clipboards. For documents up to A4 in format. Can be attached to a platform trolley. With a plastic clamp for fastening to a tubular rod. Can be used vertically or horizontally for notes in portrait or landscape format. Water and dirt repellent with protective coating. Made from 80% recycled aluminium. Can be used in production as well as in the office. Ideal in warehouses and factories for use on serving, platform and tray trolleys. For convenient note-taking when on the go in stocktaking, warehouse management, order picking, quality assurance processes, company audits, checklists, etc. Clipboard made of 1.2 mm thick aluminium composite board with PP core and clear varnish, two pen slots in the board. The surface is protected from daily wear and tear. With a plastic clamp that allows it to be fastened to a rod with a diameter of 20 - 40 mm. The clamp is made of ABS plastic and is equipped with an adjustable tilting head, a reducing collar and non-slip rubber.

See full description
Specifications for Aluminium Clipboard, For Mounting On Trolleys, For A4, LxW 350 X 240mm
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Writing Boards/Clipboards
  • Width
    240mm
  • Supplied
    Assembled
  • Length
    350mm
  • Format
    A4
  • Finish
    Coated In Clear Varnish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome