Aluminium Clipboard, With Suspension Hole, For A4, LxW 350 X 240mm

Order Code: ZT2700836S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%


Description

Aluminium clipboard, with suspension hole, for A4, LxW 350 x 240 mm. Supplied = assembled. Format = A4. Length = 350 mm. Width = 240 mm. Colour = silver. Material = aluminium. Finish = coated in clear varnish. Model = to hang up. Product type = writing boards/clipboards. For documents up to A4 in format. Made from 80% recycled aluminium. Flat clamp with large capacity, with suspension hole. Can be used vertically or horizontally for notes in portrait or landscape format. Water and dirt repellent with protective coating. Easy to carry around without putting any strain on arm muscles. Can be used in production as well as in the office. For convenient note-taking when on the go in stocktaking, quality control, inspections, order picking, warehouse management, checklists, etc. Clipboard made of 1.2 mm thick aluminium composite board with PP core and clear varnish, two pen slots in the board. The surface is protected from daily wear and tear.

See full description
Specifications for Aluminium Clipboard, With Suspension Hole, For A4, LxW 350 X 240mm
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Writing Boards/Clipboards
  • Width
    240mm
  • Supplied
    Assembled
  • Length
    350mm
  • Format
    A4
  • Finish
    Coated In Clear Varnish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome