Avery DTR Eco Pen Pot 10 Compartments Black DR450BLK

Order Code: ZT1255650P

£13.99 Inc VAT (20%)


Description

Avery DTR Eco Pen Pot 10 Compartments Black DR450BLK Avery's DTR Eco Pen Pot comes in a contemporary leaf-shape design that displays and organises all of your essential stationery items. This pen pot has ten different compartments are different depths to allow storage of small items such as paperclips as well as larger products such as scissors and 30cm rulers. For extra stability it has three non-slip rubber feet. Strong and durable, this pen pot would go in any office or home. Avery have focussed their energies on making their extensive range of office products, from labels and dividers to desk accessories better for the environment. Black products in Avery's DTR Eco Range has been manufactured from 100% post consumer recycled plastic; the blue 96%. What's more, both colours can be recycled again after use. Avery DTR Eco desk accessories are available in black and blue and the range includes letter trays, magazine racks, book racks and desk tidies.

See full description
Specifications for Avery DTR Eco Pen Pot 10 Compartments Black DR450BLK
  • Material
    Plastic
  • MFR Part No.
    45133AV
  • Colour
    Black
  • Dimensions
    119 x 109 x 203mm
  • Weight
    250g
  • Type
    Desk Tidies
  • Form
    Pen/Pencil Pot
  • Number of Compartments
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome