Clipboard, Magnetic, Pack Of 10

Order Code: ZT2742384S

£72.99 Inc VAT (20%)


Description

Clipboard, magnetic, pack of 10. Supplied = assembled. Format = A4. Length = 318 mm. Width = 225 mm. Colour = black. Material = cardboard, PVC. Height = 8 mm. Clamp width = 5 mm. Product type = writing boards/clipboards. With scale in centimetres printed on the side. The integrated magnets can hold up to 15 sheets of paper. The innovative and practical writing surface with magnetic folding mechanism. Perfect for use when a smooth writing surface is required in the workshop, warehouse and office. Also suitable for mobile use in sales, outpatient, nursing and courier services, logistics and similar applications. The plastic design makes it perfect for use in cold storage warehouses.

See full description
Specifications for Clipboard, Magnetic, Pack Of 10
  • Colour
    Black
  • Product Type
    Writing Boards/Clipboards
  • Material
    Cardboard, PVC
  • Width
    225mm
  • Supplied
    Assembled
  • Height
    8mm
  • Pack Quantity
    10
  • Length
    318mm
  • Format
    A4
  • Clamp Width
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome