Cosy Pen Pot Calm Blue

Order Code: ZT1061235S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting colours, you can add style and colour to your workspace. This quality ceramic pencil pot is ideal for every desk or home to store pencils, rulers or even your tooth brush in the bathroom. Top diameter 85mm and 108mm heigh gives you enough space to store your accessories to ensure you stay relaxed and productive all day.

See full description
Specifications for Cosy Pen Pot Calm Blue
  • MFR Part No.
    53290061
  • Colour
    Calm Blue
  • Depth
    87.0mm
  • Weight
    0.245kg
  • Height
    87.0mm
  • Width
    108.0mm
  • Material
    Ceramic
  • Diameter
    8.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome