Deflecto Desk Kaddy Steritouch Antibacterial Protection Black

Order Code: ZT1256537P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Deflecto Desk Kaddy Steritouch Antibacterial Protection Black Kaddymaster pen tidy with SteriTouchÆ technology that kills up to 99.9% of bacteria. The Kaddymaster features two Shallow compartments, smooth internal corners for easy removal of small items and two tall compartments which accept 3 x 3 and 5 x 3 note pads also 3 1/2 disks

See full description
Specifications for Deflecto Desk Kaddy Steritouch Antibacterial Protection Black
  • Colour
    Black
  • MFR Part No.
    10345DF
  • Material
    Steritouch
  • Weight
    150g
  • Type
    Desk Tidies
  • Form
    Pen/Pencil Pot
  • Dimensions (W x D x H)
    152x120x93mm
  • Number of Compartments
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome