Designer Pen Tray, Self-Adhesive, Transparent

Designer Pen Tray, Self-Adhesive, Transparent

Order Code: ZT2683280S

£42.99 Inc VAT (20%)


Description

Designer pen tray, self-adhesive, transparent. Supplied = flat pack. Width = 200 mm. Product type = accessories for whiteboards. Tray made of transparent acrylic, rear side with self adhesive foam strips for fastening to the bottom of the board. Accessories for frameless whiteboards and boards. HxWxD 33 x 200 x 55 mm.

Specifications for Designer Pen Tray, Self-Adhesive, Transparent
  • Product Type
    Accessories for Whiteboards
  • Width
    200mm
  • Supplied
    Flat Pack
  • Height
    33mm
  • Depth
    55mm
  • Finish
    Transparent
  • Material
    Acrylic