Drawer Black Organiser (W344 X D185 X H20mm) 149/4
0
1

Drawer Black Organiser (W344 X D185 X H20mm) 149/4

Order Code: ZT1543251S

£12.99 Inc VAT (20%)
£13.997% off


Description

This CEP Drawer Organiser is ideal for use inside a desk drawer or on a desk top to keep your workspace tidy and organised. It includes seven compartments for office stationery, including a long compartment for pencils and pens, four small compartments for paperclips or erasers, and a square compartment ideally sized for sticky note pads.
Flat organiser for desk drawers or desk top
Seven compartments to store and organise stationery
One long compartment ideal for pencils, pens and rulers
One medium compartment and four small compartments
Square compartment ideal for sticky note pads
Made from 90% recycled plastic
Colour: Black
Dimensions: W344 xD185 x H20mm

See full description
Specifications for Drawer Black Organiser (W344 X D185 X H20mm) 149/4
  • Weight
    0.1701kg
  • MFR Part No.
    CEP49102
  • Product Type
    Drawer Organiser
  • Colour
    Black