0
1

DTR Eco Desk Tidy 270 x 55.0 x 152mm Black DR400BLK

Order Code: ZT1544733S

£11.99 Inc VAT (20%)


Description

This environmentally friendly Avery DTR Eco desk tidy is made from 100% recycled plastic and is ideal for desktop filing and organisation. This multifunctional desk tidy offers a variety of compartments for storing small items such as pens, paperclips, repositionable notes, staples and more. The desk tidy also comes with a removable pen pot and fits on top of the Avery DTR Eco letter tray for convenient storage. This black desk tidy measures W270 x D125 x H55mm.
Made from 100% recycled plastic
Ideal for small items such as pens, paperclips, repositionable notes, staples and more
Also comes with removable pen pot
Fits on top of the Avery DTR Eco letter tray
Colour: Black
Dimensions: W270 x D125 x H55mm

See full description
Specifications for DTR Eco Desk Tidy 270 x 55.0 x 152mm Black DR400BLK
  • Weight
    0.2751kg
  • Colour
    Black
  • Product Type
    Desk Tidy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome