Eco Desktop Bundle - Black

Order Code: ZT5363901S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Currently unavailable

Description

Modern eco-friendly desk accessories that are not only great for the planet but look great everywhere.

Our ECO range is crafted in-house from start to finish in our factory in Germany. They are made to a high standard from premium quality Blue Angel certified plastics and undergo strict quality control.

Featuring a timeless minimalist design with silk matt exterior and wipe clean interior, this bundle enables you to keep your workspace efficient and presentable.

The Blue Angel has been the ecolabel of the German Government for more than 45 years and is recognised across Europe. As the world's first ecolabel, it's a reliable seal of approval and certifies that the products that bear it meet stringent environmental and performance standards.

Included in this bundle:
1x ECO Pen Pot (775901)
1x ECO Magazine File (775701)
2x ECO Stackable Letter Trays (775601)

See full description
Specifications for Eco Desktop Bundle - Black
  • Product Type
    Letter Trays
  • Tray Colour
    Black
  • Colour
    Black
  • Material
    Plastic
  • Recycled Product
    80% Recycled Plastic
  • Open On
    Short Edge
  • Recyclable
    100% Recyclable
  • Environment Support
    Blue Angel Certified