0
1

Eco Recycled Plastic Pen Pot Pencil Holder Desk Tidy Organizer, Grey

Order Code: ZT2659538S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.135%
20 +£2.9610%


Description

An eco-friendly pen cup that is not only good for the planet but that looks great on your desktop. The Blue Angel ecolabel, which is recognised across Europe, helps consumers make sustainable buying choices. As the world’s first ever ecolabel, it’s a reliable seal of approval and certifies that the product in question meets stringent environmental and performance standards. The stylish and eco-friendly pen cup has a large volume making it perfect for storing pens, scissors, highlighters etc. on your desktop. Dimensions: Ø 80 mm, height 100 mm. Pack of 6.

• Practical and sturdy pen cup
• Large volume
• Premium recycled materials for a robust and stylish design
• For pens, scissors, highlighters, etc.
• Dimensions: Ø 80 mm, height 100 mm
• Pack of 6

See full description
Specifications for Eco Recycled Plastic Pen Pot Pencil Holder Desk Tidy Organizer, Grey
  • Colour
    Grey
  • Pack Quantity
    6
  • Material
    Recycled Plastic
  • Product Type
    Pen Pot
  • Diameter
    80mm
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome