ECOBlack Mini-Octo Recycled Pen Pot 3 Compartments Black

Order Code: ZT2118974S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Exacompta ECOBlack Mini-Octo Recycled Pen Pot 3 Compartments Black Discover ECOBlack and Forever, 100% recycled desktop ranges. Made from 100% post consumer waste material. This is why these products are Blue Angel certified and naturally they are endlessly recyclable. For Exacompta, recycled desktop accessories doesn't mean lower quality and the ECOBlack and Forever ranges benefit from our 5 or 25 year warranties

See full description
Specifications for ECOBlack Mini-Octo Recycled Pen Pot 3 Compartments Black
  • Width
    123mm
  • Material
    Polypropylene
  • Height
    110mm
  • Depth
    90mm
  • Form
    Pen/Pencil Pot
  • Colour
    Black
  • Product Type
    Desk Tidies
  • Weight
    130g
  • Recycled Product
    100% Recycled Material
  • Environment Support
    Blue Angel Certified
  • Number of Compartments
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome