Exacompta ECOBlack Drawer Organiser Black

Order Code: ZT1257721P

£31.99 Inc VAT (20%)


Description

Exacompta ECOBlack Drawer Organiser Black Store and organise what you use every day in a Drawer where you can easily find things. Compatible with most drawers with its sliding part, adaptable width between 246 and 396mm.

Specifications for Exacompta ECOBlack Drawer Organiser Black
  • MFR Part No.
    73879EX
  • Dimensions
    298x246x36mm
  • Material
    Polystyrene
  • Colour
    Black
  • Weight
    550g
  • Type
    Desk Tidies
  • Form
    Desk Organiser
  • Recycled Product
    100% Recycled Material
  • Environment Support
    Blue Angel Certified
  • Number of Compartments
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome