Exacompta Pen Pot The Quarter, 1928 Climate Neutral, 1928, Pack of 3

Order Code: ZT1467136S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£43.695%


Description

The flexibility is yours, choose the layout of your pen pot with THE QUARTER from the Exacompta 1928 Carbon Neutral range. Made from 100 post consumer plastic and is Blue Angel certified, this pen pot is both durable and stable. Not only can the 4 sections be joined to make a circular organiser, the quarters can be stacked to save space and/or hide certain objects, coins, USB sticks etc.
When being used a circular organiser, the taller compartments are perfect for scissors, pens, rulers etc, while the shorter ones are ideal for small objects such as paper clips, pins and staples. 25 Year warranty

See full description
Specifications for Exacompta Pen Pot The Quarter, 1928 Climate Neutral, 1928, Pack of 3
  • Width
    125mm
  • Weight
    0.148kg
  • Height
    1250mm
  • Depth
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome