Germ Savvy 960 Tape Dispenser 50mm

Order Code: ZT2119860S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.735%
10 - 19£8.2710%
20 +£7.8115%


Description

Rapesco Germ Savvy 960 Tape Dispenser 50mm The Rapesco 960 Packaging Tape Dispenser makes light work of all heavy duty and packaging tape jobs. This tough, handy dispenser has a steel construction and impact resistant contoured handle for ease of use. Supplied with an adjustable tape brake and position / safety guide, the 960 uses all types of standard packaging tape up to 55mm wide x 66mm reels.

See full description
Specifications for Germ Savvy 960 Tape Dispenser 50mm
  • Form
    Carton Tape Dispenser
  • Product Type
    Tape Dispensers
  • Colour
    Grey
  • Material
    Plastic
  • Tape Width
    50mm
  • Core Size
    Large Core
  • Adjustable Brake
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome