Germ Savvy SupaFile Polypropylene A4 13 Part Landscape Black

Order Code: ZT1203651S

£11.99 Inc VAT (20%)


Description

Rapesco Germ Savvy SupaFile Polypropylene A4 13 Part Landscape Black What is Germ-Savvyô?

Rapesco has developed a new product range to help improve hygiene wherever you are working.

Our Germ-Savvyô antimicrobial agent is added to the external plastic parts during manufacture and provides protection for the lifetime of the product.

Silver and Zinc ions are added to the plastics at the moulding stage. The ions bond to the bacterium and prevent cell growth. Some silver ions break down the cell walls and stop them from developing. The germs die without replicating.

The effectiveness of Germ-Savvyô products against bacteria is proven and certified to ISO 22196:2011. It is not claimed or intended to be effective against viral pathogens.

See full description
Specifications for Germ Savvy SupaFile Polypropylene A4 13 Part Landscape Black
  • Colour
    Black
  • Size
    A4
  • MFR Part No.
    30374RA
  • Material
    Polypropylene
  • Capacity
    1500 Sheets
  • Product Type
    Expanding Files
  • Number of Sections
    13 Pockets
  • File Colour
    Assorted Colour Pockets
  • Tabs
    Plain Index Tabs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome