Jalema Resolution Tidy Tubes 5 Compartments Black

Order Code: ZT1258351P

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Jalema Resolution Tidy Tubes 5 Compartments Black Jalema Tidy Tube. 100% recycled. Size (H x W x D): 215 x 140 x 85 mm. Colour: Black

Specifications for Jalema Resolution Tidy Tubes 5 Compartments Black
  • Dimensions
    143x90x143mm
  • Colour
    Black
  • MFR Part No.
    50786PL
  • Material
    Recycled Polystyrene
  • Weight
    120g
  • Depth
    85mm
  • Height
    125mm
  • Type
    Desk Tidies
  • Width
    140mm
  • Form
    Desk Organiser
  • Environment Support
    Blue Angel Certified
  • Recycled Product
    100% Recycled
  • Number of Compartments
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome