Mineral Desk Tidy with 8 Sections Pink 105802681

Order Code: ZT4176161S

£14.99 Inc VAT (20%)
£15.996% off


Description

Made from 100% recyclable, high quality plastic, this compact and elegant desktop organiser is designed to assemble and arrange office accessories. Featuring eight sections for: 40 pens, 5 highlighters, 3 general compartments and 2 vertical spaces - ideal for inserting smartphones, notes, notebooks and more. Supplied complete with anti-skid pads for secure positioning on the desktop, the pink tidy measures W143xD158xH93mm.
Compact and elegant desktop organiser
Ideal for storage and display of small desktop accessories and supplies
Made from 100% recyclable, high-quality plastic
Capacity: 40 pens, 5 highlighters plus 3 general compartments and 2 vertical spaces
Dimensions: W143xD158xH93mm
Colour: Pink

See full description
Specifications for Mineral Desk Tidy with 8 Sections Pink 105802681
  • Product Type
    Desk Tidy
  • Capacity
    2 vertical spaces
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome