Neo Deco Pen Pot - Wave Black

Order Code: ZT4782303S

£6.99 Inc VAT (20%)
£7.294% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The Neo Deco range, chic and trendy, will allow your office accessories to take on their art deco clothes. With mixed and sober colours, you can also, beyond the classic black or blue, add a touch of velvet or gold if you wish to your workspace. This Pen Wave is a solid and stable large-capacity pencil holder. Thanks to its 5 compartments of different heights you can store all your most common utensils.

See full description
Specifications for Neo Deco Pen Pot - Wave Black
  • Colour
    Black
  • Form
    Pen/Pencil Pot
  • Product Type
    Desk Tidies
  • Weight
    214g
  • Material
    Recycled Plastic
  • Environment Support
    Blue Angel Certified
  • Recycled Product
    100% Recycled Plastic
  • Number of Compartments
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome