Replacement paper for Trend Note boxes. Basis weight of the paper: 70 g/sqm. Paper type: Offset paper, wood-free. Refill for note box TREND. Size (W x H) or format: 90 x 90 mm. Colour: white/blank. Number of sheets: 800 sheets. - Made in Germany. Durable is one of the leading German brand manufacturers of office organisation and presentation materials. - Environmentally friendly in accordance with ISO 14021: 100 % recyclable.