OSCO Wire Mesh Organiser with Drawer Graphite

Order Code: ZT1259234P

£11.29 Inc VAT (20%)


Description

OSCO Wire Mesh Organiser with Drawer Graphite Wiremesh: an iconic range of office stationery and paper storage products designed for strength and durability.

Wiremesh is a long-standing design material with a popularity thatís stood the test of time. Designed for functional modernity, the range combines practical strength and durability with a high-impact, industrial aesthetic.

This desk organiser incorporates 8 compartments as well as a small drawer, perfect for storing pens, rulers, scissors and your smartphone.

See full description
Specifications for OSCO Wire Mesh Organiser with Drawer Graphite
  • Dimensions
    220x110x105mm
  • Material
    Metal
  • MFR Part No.
    81124DT
  • Colour
    Black
  • Weight
    380g
  • Type
    Desk Tidies
  • Form
    Desk Organiser
  • Number of Compartments
    8