Pen Tray, Plastic, For Mobile And Fixed Pedestals

Order Code: ZT2726356S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Pen tray, made of plastic, for mobile and fixed pedestals. Supplied = assembled. Material = plastic. Colour = black. Height = 18.5 mm. Width = 350 mm. Depth = 158 mm. Number of compartments = 7 pcs. Product type = accessories for mobile pedestals.

Specifications for Pen Tray, Plastic, For Mobile And Fixed Pedestals
  • Material
    Plastic
  • Colour
    Black
  • Depth
    158mm
  • Supplied
    Assembled
  • Width
    350mm
  • Product Type
    Accessories for Mobile Pedestals
  • Height
    18.5mm
  • Number of Compartments
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome