0
1

Pro Gloss Pink Desk Tidy 580GPINK

Order Code: ZT1543060S

£15.99 Inc VAT (20%)


Description

This CEP Pro Gloss desk tidy features 7 compartments for convenient storage of pens, highlighters, sticky notes, pins, scissors and more. Made from shock resistant, high impact polystyrene with a stylish, high gloss finish, the desk tidy also features anti-skid rubber feet for stability. This pink desk tidy measures W143 x D158 x H93mm.
7 compartments for desktop stationery storage
Made from shock resistant, high impact polystyrene
High gloss finish
Anti-skid rubber feet
Dimensions: W143 x D158 x H93mm
Colour: Pink

See full description
Specifications for Pro Gloss Pink Desk Tidy 580GPINK
  • Weight
    0.1901kg
  • MFR Part No.
    CEP00312
  • Finish
    High Gloss
  • Product Type
    Desk Tidy
  • Colour
    Pink
  • Number of Compartments
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome